This item is Discontinued.
This item is Discontinued.
Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 2100 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01320.080.0001
- Zoro #
- G2095471
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Yellow
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Bolt Compatibility
- Class 8.8
- Hex Type
- Standard Hex
- Dimensional Standards
- DIN 934
- Finish Type
- Zinc Yellow
- Pack Size
- Bulk Pack
- Material Type
- Steel
- Manufacturer Location
- Globally Sourced
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
- Material Grade
- Class 8
- Nut Style
- Hex Nut
- Fastener Finish
- Zinc Yellow
- Basic Material
- Steel
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M8x1.25, Hex Width 13 mm, Hex Height 6.5 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 2100