Hex Nut, #10-32, 316 Stainless Steel, Not Graded, Plain, 1/8 in Ht
- Mfr # NUT93010F
- Zoro # G2106358
product price:Â
$
11.69
/ea
Key Features
Thread Size
#10-32
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUT93010F
- Zoro #
- G2106358
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Hex Height
- 1/8 in
- Hex Width
- 3/8 in
- Nut Height
- 1/8 in
- Width Across Flats
- 3/8 in
- Dia./Thread Size
- #10-32
- For Screw Size
- #10
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 316 H5, Material Stainless Steel, Thread Size #10-32, Hex Width 3/8 in, Hex Height 1/8 in, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A276 Cond B, System of Measurement Inch, Thread Direction Right Hand, Industry Standards Not Applicable, Pack Size Small Pack, Removable Yes, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.