This item is Discontinued.
This item is Discontinued.
Hex Nut, M12-1.75, Steel, Class 10, Zinc Plated, 10 mm Ht, 650 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L04121.120.0001
- Zoro #
- G1583683
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M12-1.75
- Hex Height
- 10 mm
- Hex Width
- 19 mm
- Dia./Thread Size
- M12-1.75
- Width Across Flats
- 19 mm
- Nut Height
- 10 mm
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc-Plated, Material Grade/Class Class 10, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 650
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.