This item is Discontinued.
This item is Discontinued.
Hex Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 10 mm Ht, 650 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01320.120.0001
- Zoro #
- G1583799
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Yellow
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Pack Size
- Bulk Pack
- Hex Type
- Standard Hex
- Bolt Compatibility
- Class 8.8
- Dimensional Standards
- DIN 934
- Manufacturer Location
- Globally Sourced
- Finish Type
- Zinc Yellow
- Material Type
- Steel
- Fastener Finish
- Zinc Yellow
- Material Grade
- Class 8
- Nut Style
- Hex Nut
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Nut Standards
- DIN 934
Description
Hex Nut, Hex Type Standard Hex, Finish Zinc Yellow, Material Grade/Class Class 8, Material Steel, Thread Size M12x1.75, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 650