This item is Discontinued.
This item is Discontinued.
Hex Nut, M52-3.00, Steel, Class 8, Black Oxide, 42 mm Ht, 9 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L01120.520.0300
- Zoro #
- G1618878
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Black Oxide
- Standards
- DIN 934
- System of Measurement
- Metric
- Thread Type
- Metric Fine
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric Fine
- Dimensional Standards
- DIN 934
- Finish Type
- Black Oxide
- Pack Size
- Bulk Pack
- Hex Type
- Standard Hex
- Bolt Compatibility
- Class 8.8
- Material Type
- Steel
- Manufacturer Location
- Globally Sourced
- Nut Standards
- DIN 934
- Material Grade
- Class 8
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Nut Style
- Hex Nut
- Fastener Finish
- Plain
Description
Hex Nut, Hex Type Standard Hex, Finish Black Oxide, Material Grade/Class Class 8, Material Steel, Thread Size M52x3.00, Hex Width 80 mm, Hex Height 42 mm, Manufacturer Location Globally Sourced, Dimensional Standards DIN 934, System of Measurement Metric, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.