Shop ZORO SELECT
See all product information
Create Account
Hex Standoff, Zinc Plated Steel, 8.50 mm Overall Lg, 100 PK
- Mfr # M11396.030.0008
- Zoro # G0302830
product price:Â
$
56.75
/pk of 100, $0.57/ea
Key Features
Standoff Gender
Male
Thread Size
M3-0.5
Overall Length
8.50 mm
Standoff Material
Steel
Standoff Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M11396.030.0008
- Zoro #
- G0302830
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M3-0.5
- Overall Length
- 8.50 mm
- Body Length
- 8.5 mm
- Thread Length
- 8.5 mm
- Hex Width
- 5.5 mm
- Inside Dia.
- M3
- Thread Depth
- 8.5 mm
- Body Thread Length
- 8.5 mm
- Length
- 8.5 mm
- Thread Size Size B
- M3x0.50
- Thread Size Side A
- M3x0.50
- Wire Rope Length
- 8.5 mm
Description
Standoff, Thread Size M3-0.5, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 8.5 mm, Body Length 8.5 mm, Body Thread Length 8.5 mm, Hex Width 5.5 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, Pack Size Small Pack, System of Measurement Metric, Color Silver, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.