Shop ZORO SELECT

Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 1/4 in L, 10 PK

  • Mfr # U04008.062.0225
  • Zoro # G2812951

product price: 
$
14.85
/pk of 10, $1.48/ea

Key Features

External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Head Width
1 1/16 in
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04008.062.0225
Zoro #
G2812951
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 1/4 in
Head Width
1 1/16 in
Thread Length
1 1/4 in
Head Height
25/64 in
Grip Size
1 in
Head Diameter
1 1/16 in
Minimum Thread Length
1 1/4 in
Screw Size
5/8 in
Overall Length
2 1/4 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A490
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
Item
Structural Bolt
Thread Type
Coarse
Rockwell Hardness
HRC33 to 38
Structural Bolt Type
Structural Bolt
Tensile Strength
120,000 psi
Thread Fit
2A
Pack Size
Small Pack
Material Quality Standard
ASTM A490, ASTM F3125
Globally Sourced
Globally Sourced
Includes Nut
No
Dimensional Standards
ASME B18.2.6
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A490, ASTM F3125
Type
Structural Bolt
Head Type
Hex
Shell Material
Steel

Description

Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/4 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 1/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 1/16 in, Head Height 25/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products