Shop ZORO SELECT
See all product information
Create Account
Grade A490, 1"-8 Structural Bolt, Plain Steel, 7 in L, 5 PK
- Mfr # U04008.100.0700
- Zoro # G9189546
product price:Â
$
71.39
/pk of 5, $14.28/ea
Key Features
External Hex Drive
Grade A490 Material Grade/Class
System of Measurement
Inch
Head Width
1 5/8 in
Material
Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04008.100.0700
- Zoro #
- G9189546
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A490
- Material
- Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.6 ASTM A490, ASME B18.2.6 ASTM F3125
- Item
- Structural Bolt
- Rockwell Hardness
- HRC33 to 38
- Structural Bolt Type
- Structural Bolt
- Thread Type
- Coarse
- Tensile Strength
- 120,000 psi
- Includes Nut
- No
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.6
- Material Quality Standard
- ASTM A490, ASTM F3125
- Globally Sourced
- Globally Sourced
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A490, ASTM F3125
- Type
- Structural Bolt
- Head Type
- Hex
- Shell Material
- Steel
Description
Inch, Structural Bolt, Steel, Fastener Finish Plain, Dia./Thread Size 1 In.-8, Fastener Length 7 in, Fastener Thread Type UNC (Coarse), Fastener Industry Standards ASTM F3125, Thread Length 1 3/4 in, Fastener Thread Direction Right Hand, Head Dia. 1 5/8 in, Head Height 39/64 in, Tensile Strength (PSI) 150,000 psi, Rockwell Hardness HRC33 to 38, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.