This item is Discontinued.

Zoro Select Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 250 PK L01256.120.0025

This item is Discontinued.

Zoro Select

Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 25 mm L, 250 PK (Discontinued)

Mfr # L01256.120.0025
Zoro # G1595559
Country of Origin Multiple
Category Flange Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L01256.120.0025
Zoro #
G1595559
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Head Type - Bolts
Hex Flange
Screw Grade/Class
Class 8.8
Flange Bolt Type
Flange Bolt
Screw Industry Standards
DIN 6921
Thread Type
Coarse
Fastener Industry Standards
DIN 6921
Tensile Strength
116,030 psi
Type
Flange Bolt
Drive Type
External Hex
Pack Size
Bulk Pack
Thread Style
Fully Threaded
Thread Type
Coarse
Thread Pitch
1.75 mm
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 6921
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6921
Basic Material
Steel
Fastener Thread Style
Fully Threaded
Material Grade
Class 8.8
Fastener Finish
Zinc Yellow
Finish Type
Zinc Yellow
Material Type
Steel
Bolt Material
Steel
Head Shape
Hex
Head Type
Hex Flange

Description

Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 12 mm, Fastener Length 25 mm, Finish Zinc Yellow, Flange Diameter 27 mm, Flange Type Standard, Head Height 11.5 mm, Head Width 16 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 8.8, Minimum Thread Length 25 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 116,030 psi, Thread Size M12x1.75, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & reviews