This item is Discontinued.
This item is Discontinued.
Class 10.9, M16-2.00 Flange Bolt, Plain Steel, 70 mm L, 70 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 16 mm, Fastener Length 70 mm, Finish Black Oxide, Flange Diameter 35 mm, Flange Type Standard, Head Height 14.4 mm, Head Width 21 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 38 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M16x2.00, Thread Style Partially Threaded, Thread Type Coarse