This item is Discontinued.

Zoro Select Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 600 PK L04132.080.0020

This item is Discontinued.

Zoro Select

Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 20 mm L, 600 PK (Discontinued)

Mfr # L04132.080.0020
Zoro # G2071461
Country of Origin Multiple
Category Flange Bolts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04132.080.0020
Zoro #
G2071461
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
20 mm
Head Width
13 mm
Head Height
8.1 mm
Min. Thread Length
20 mm
Drive Size
8 mm
Minimum Thread Length
20 mm
Thread Size
M8-1.25
Screw Size
M8
Flange Diameter
18 mm
Fastener Length
20 mm
Flange Dia.
18 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Flange Type
Standard
Drive
Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 6921
Item
Flange Bolt
Head Style
Hex Flange
Fastener Industry Standards
DIN 6921
Head Type - Bolts
Hex Flange
Thread Type
Coarse
Screw Grade/Class
Class 10.9
Tensile Strength
145,038 psi
Proof Load
830 N/sq mm
Fastener Thread Type
Metric Coarse
Temp. Range
-58 Degrees to 302 Degrees F
Flange Bolt Type
Flange Bolt
Screw Industry Standards
DIN 6921
Type
Flange Bolt
Drive Type
External Hex
Thread Pitch
1.25 mm
Dimensional Standards
DIN 6921
Pack Size
Bulk Pack
Thread Type
Coarse
Thread Style
Fully Threaded
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Dimensional Standards
DIN 6921
Fastener Finish
Plain
Head Shape
Hex
Basic Material
Steel
Bolt Material
Steel
Material Type
Steel
Finish Type
Black Oxide
Material Grade
Class 10.9
Fastener Thread Style
Fully Threaded
Head Type
Hex Flange

Description

Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 8 mm, Fastener Length 20 mm, Finish Black Oxide, Flange Diameter 18 mm, Flange Type Standard, Head Height 8.1 mm, Head Width 13 mm, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Class 10.9, Minimum Thread Length 20 mm, Pack Size Bulk Pack, System of Measurement Metric, Tensile Strength 145,038 psi, Thread Size M8x1.25, Thread Style Fully Threaded, Thread Type Coarse, Thread Direction Right Hand

Ratings & reviews