This item is Discontinued.

Zoro Select High Crown Cap Nut, M20-2.50, Steel, Zinc Plated, 34 mm H, 100 PK L16510.200.0001

This item is Discontinued.

Zoro Select

High Crown Cap Nut, M20-2.50, Steel, Zinc Plated, 34 mm H, 100 PK (Discontinued)

Mfr # L16510.200.0001
Zoro # G1837549
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L16510.200.0001
Zoro #
G1837549
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Overall Height
34 mm
Hex Width
30 mm
Nut Height
34.0 mm
Fastener Thread Depth
16.0 mm
Dia./Thread Size
M20-2.50
Width Across Flats
30.0 mm

Details

Item
Cap Nut
Material
Steel
Profile
High Crown
Finish
Zinc Plated
Material Grade/Class
Class 6
Standards
DIN 1587
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Dimensional Standards
DIN 1587
Pack Size
Bulk Pack
Material Type
Steel
Bolt Compatibility
Grade 2
Finish Type
Zinc Plated
(hidden) product type builder
L16510.200.0001 GRAINGER APPROVED
Nut Standards
DIN 1587
Fastener Thread Direction
Right Hand
Basic Material
Low Carbon Steel
Nut Style
High Crown Cap Nut
Fastener Finish
Zinc
Material Grade
Class 6
Shell Material
Steel

Description

Cap Nut, Profile High Crown, Material Grade/Class Class 6, Material Steel, Finish Zinc-Plated, Thread Size M20x2.50, Overall Height 34 mm, Dimensional Standards DIN 1587, System of Measurement Metric, Pack Size Bulk Pack, Thread Direction Right Hand, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.