This item is Discontinued.
This item is Discontinued.
High Visibility Vest, Class 2, 2XL, Orange (Discontinued)
Mfr #
S3011/2X
Zoro #
G4852364
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3011/2X
- Zoro #
- G4852364
- UPC #
- -
- Country of Origin
- United States
- Item
- High Visibility Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Snaps
- Number of Pockets with Closure
- 5
- Gender
- Men's
- Stripe Color
- Silver
- Features
- Left and Right Chest Mic Tabs with Large Upper Back Pouch
- ATPV Rating
- Not Rated
- Standards
- ANSI/ISEA 107
- Vest Stripe Color Family
- Silver
- Reflective Stripe Color
- Silver
- Total Number of Pockets
- 5
- Number of Inside Pockets
- 0
- Number of Outside Pockets
- 5
- Vest Features
- Dual Mic Tab
Description
High Visibility Vest, ANSI Class 2, Vest Size 2XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 52 in to 54 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 5, Number of Pockets with Closure 5, Features Left and Right Chest Mic Tabs with Large Upper Back Pouch, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.