This item is Discontinued.
This item is Discontinued.
High Visibility Vest, Class 2, 4XL, Orange (Discontinued)
Mfr #
T40-4X
Zoro #
G3702395
UPC # 801094972460
Country of Origin China
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T40-4X
- Zoro #
- G3702395
- UPC #
- 801094972460
- Country of Origin
- China
- Item
- High Visibility Vest
- Color
- Orange
- ANSI Class
- 2
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Zipper
- Number of Pockets with Closure
- 1
- Gender
- Men's
- Stripe Color
- Silver
- Features
- Insulated Vest AW DIRECT
- ATPV Rating
- Not Rated
- Standards
- ANSI/ISEA 107
- Vest Stripe Color Family
- Silver
- Reflective Stripe Color
- Silver
- Total Number of Pockets
- 3
- Number of Outside Pockets
- 3
- Number of Inside Pockets
- 0
- Front Closure
- Zipper
- Shell Material
- Polyester
- Wire Color
- Orange
- Traction Material
- Polyester
Dimensions
- Size
- 4XL
- Fits Chest Size
- Insulated Vest AW DIRECT
- Vest Size
- 4XL
- Length
- 27 in
- Maximum Chest Size
- 62 in
- Minimum Chest Size
- 60 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 60 in to 62 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 3, Number of Pockets with Closure 1, Features Insulated Vest AW DIRECT, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.