This item is Discontinued.
This item is Discontinued.
High Visibility Vest, Class 2, XL, Lime (Discontinued)
Mfr #
S3010/XL
Zoro #
G4852452
Country of Origin United States
Category Traffic Safety Vests and Apparel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3010/XL
- Zoro #
- G4852452
- UPC #
- -
- Country of Origin
- United States
- Item
- High Visibility Vest
- Color
- Lime
- ANSI Class
- 2
- Material
- Polyester
- Back Stripe Pattern
- U
- Closure Type
- Snaps
- Number of Pockets with Closure
- 5
- Gender
- Men's
- Stripe Color
- Silver
- ATPV Rating
- Not Rated
- Features
- Left and Right Chest Mic Tabs with Large Upper Back Pouch
- Vest Stripe Color Family
- Silver
- Standards
- ANSI/ISEA 107
- Number of Inside Pockets
- 0
- Number of Outside Pockets
- 5
- Total Number of Pockets
- 5
- Reflective Stripe Color
- Silver
- Vest Features
- Dual Mic Tab
- Front Closure
- Snaps
- Shell Material
- Polyester
- Wire Color
- Lime
- Traction Material
- Polyester
Dimensions
- Size
- XL
- Fits Chest Size
- Left and Right Chest Mic Tabs with Large Upper Back Pouch
- Vest Size
- XL
- Length
- 27 in
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
High Visibility Vest, ANSI Class 2, Vest Size XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 in to 50 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Snap, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 5, Number of Pockets with Closure 5, Features Left and Right Chest Mic Tabs with Large Upper Back Pouch, Standards ANSI/ISEA 107
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.