Shop ZORO SELECT
See all product information
Create Account
HMIG Reactivity Label 4"H x 8"W, Multicolor, Pk25
Mfr # Y608322
Zoro # G3997935
product price:Â
$
320.99
/pk 25, $12.84/ea
Free Shipping & Returns
Key Features
Material
Paper
Legend
HMIG Reactivity
Height
4 in
Width
8 in
Legend/Background Color
Multicolor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y608322
- Zoro #
- G3997935
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 in
- Width
- 8 in
Details
- Item
- HMIG Label
- Material
- Paper
- Legend
- HMIG Reactivity
- Legend/Background Color
- Multicolor
- Laminated
- Yes
- Metal Detectable
- No
- Hazard Communication Standard
- HMIG
- Language
- English
- Background Color
- Blue; Red; White; Yellow
- Product Type
- HMIG Label
- Preprinted Text
- HMIG Reactivity
- Number of Labels
- 25
Description
HMIG Label, Adhesive Material Not Applicable, Background Color Blue; Red; White; Yellow, Hazard Communication Standard HMIG, Height 4 in, Kit Contents Not Applicable, Language English, Material Paper, Material Properties Not Applicable, Preprinted Text HMIG Reactivity, Product Type HMIG Label, Standards Not Applicable, Width 8 in, Metal Detectable No, Number of Labels 25, Package Quantity 25