Zoro Select
Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10
- Zoro #: G2808364
- Mfr #: 1A527
Tap to zoom
Hover or click to zoom
$3.99
pkg. of 10 ($0.40/ea)
- Clamp Type: Interlocked
- Hose Clamp Band Material: 300 Stainless Steel
- Hose Clamp Housing Material: 300 Stainless Steel
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $3.99
Zoro Select #1A527 Specifications
- Zoro #: G2808364
- Mfr #: 1A527
- Clamp Type: Interlocked
- Hose Clamp Band Material: 300 Stainless Steel
- Hose Clamp Housing Material: 300 Stainless Steel
- Hose Clamp Product Group: Worm Gear Hose Clamp
- Hose Clamp Screw Material: 201/301 Stainless Steel
- Max. Clamp Dia.: 5/8 in
- Min. Clamp Dia.: 5/16 in
- SAE Number: 4
- Package Quantity: 10
- Hose Clamp Band Width: 5/16 in
- Metric Dia. Min.: 6.35 mm
- Metric Dia. Max.: 15.87 mm
- Thickness: 0.022 in
- Screw Size: 1/4 in
- Item: Worm Gear Hose Clamp
- Band Slots: Rectangular
- Hose Clamp Install Torque: 10 in-lb
- Country of Origin (subject to change): United States
Description
Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 in, Max. Clamp Dia. 5/8 in, SAE Number 4, Hose Clamp Band Width 5/16 in, Thickness 0.022 in, Screw Size 1/4 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Hose Clamp Housing Material 301 Stainless Steel, Hose Clamp Install Torque 10 in-lb, Rectangular Band Slots, Package Quantity 10