This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12001990
- Zoro #
- G0504668
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide Tipped
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Material
- Carbide-Tipped
- Decimal Equivalent
- 0.1990
- Drill Bit Grouping
- Drill Bit
- Point Type
- Cam Relieved
- Coolant Through
- No
- Drill Bit Material
- Carbide-Tipped
- Drill Bit Finish
- Uncoated
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Helix Angle
- 30 Degrees
- Drill Bit Point Type
- Cam Relieved Point
- Flute Type
- Spiral
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- Spiral Direction
- Right Hand
- Primary Material Application
- All Materials
- Measurement System
- Wire
- Helix Angle - Maximum
- 30 Degrees
Description
Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1990, Wire, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.