This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12501990
- Zoro #
- G0502927
- UPC #
- -
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide Tipped
- Cutting Direction
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Shank Type - Machining
- Straight
- Drill Bit Material
- Carbide-Tipped
- Decimal Equivalent
- 0.1990
- Drill Bit Grouping
- Drill Bit
- Material
- Carbide-Tipped
- Drill Bit Finish
- Uncoated
- Coolant Through
- No
- Point Type
- Split
- Standards
- Not Rated
- Coolant Fed
- Non-Coolant Through
- Helix Angle
- 30 Degrees
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Primary Material Application ISO Code
- H, K, M, N, O, P, S
- Drill Bit Point Type
- 4 Facet Point
- Primary Material Application
- All Materials
- Measurement System
- Wire
- Helix Angle - Maximum
- 30 Degrees
Description
Jobber Length Drill Bit, Drill Bit Size #8, Drill Bit Point Angle 135 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.1990, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through