This item is Discontinued.

Zoro Select Jobber Drill, T, Carbide Tip 12003580

This item is Discontinued.

Zoro Select

Jobber Drill, T, Carbide Tip (Discontinued)

Mfr # 12003580
Zoro # G0503907
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12003580
Zoro #
G0503907
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
Drill Bit Size
T
Shank Dia.
9 mm
Flute Length
3 5/8 in
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
8xD
Shank Length
1 3/8 in
Drilling Depth
2.9000"
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Maximum Drilling Depth
3 5/8 in
Drill Point Length
2.73mm
Wire Rope Length
5 in
Length
5 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide Tipped
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.3580
Coolant Through
No
Point Type
Cam Relieved
Drill Bit Grouping
Drill Bit
Drill Bit Material
Carbide-Tipped
Drill Bit Finish
Uncoated
Material
Carbide-Tipped
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees
Spiral Direction
Right Hand
Measurement System
Letter
Drill Bit Point Type
Cam Relieved Point
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Flute Type
Spiral
Helix Angle - Maximum
30 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size T, Drill Bit Point Angle 118 Degrees , Carbide Tipped, Bright (Uncoated), Decimal Equivalent 0.3580, Letter, Drill Bit Point Type Cam Relieved Point, Non-Coolant Through

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.