Shop ZORO SELECT
See all product information
Create Account
Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK
- Mfr # HWL-535-703-5PK
- Zoro # G4445239
product price:Â
$
5.15
/pk of 5, $1.03/ea
Key Features
Subject Matter
Electrical Hazard
Language
English
Legend
Danger Hazardous Voltage. Disconnect Power Before Servicing.
Material
Polyester
Legend/Background Color
Red, Black/White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWL-535-703-5PK
- Zoro #
- G4445239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3 1/2 in
- Width
- 5 in
- Thickness
- 0.005 in
- Sign Legend Character Height
- 1/4 in
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Voltage., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.