This item is Discontinued.

Zoro Select Label, Information, 3-1/2 in. H, PK5, HWL-535-771-5PK HWL-535-771-5PK

This item is Discontinued.

Zoro Select

Label, Information, 3-1/2 in. H, PK5, HWL-535-771-5PK (Discontinued)

Mfr # HWL-535-771-5PK
Zoro # G4445625
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWL-535-771-5PK
Zoro #
G4445625
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Sign Legend Character Height
3/8 in
Thickness
0.005 in

Details

Subject Matter
Information
Item
Label
Language
English
Legend
Warning Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury or Death.
Material
Polyester
Legend/Background Color
Orange, Black/White
Metal Detectable
No
Legend Color
Brown
Self-Adhesive
Yes
No. of Labels
5
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Legend Style
Symbol and Text
Background Color
White
Header
No Header
Shape
Rectangle
Laminated
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black
Mirror Print
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Graffiti Resistant
No
Glow In The Dark
No
Adhesive Style
Permanent
Sign Material
Polyester
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Corrosion Resistant
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
50 Degrees F
UV Resistant
No
Sign Mounting Style
Adhesive
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Sign Shape
Horizontal Rectangle
Printed Language
English
Sign Mounting Location
Door, Equipment, Wall
Sign Header
No Header
Sign Format
ANSI/OSHA Format
Retroreflective Grade
Not Retroreflective
Protective Coating
Clear Film Laminate
Maximum Service Temperature
300 Degrees F
Sign Legend
Warning Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury or Death.
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Label
Shell Material
Polyester

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Warning Keep Off. Climbing, Sitting, Walking or Running On Conveyor May Cause Injury or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/8 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.