Shop ZORO SELECT

Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-729-5PK

  • Mfr # HWL-535-729-5PK
  • Zoro # G4445406

product price: 
$
3.69
/pk of 5, $0.74/ea

Key Features

Subject Matter
Machine/Equipment
Language
English
Legend
Warning Pinch Point. Keep Hands Clear. (Chain Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWL-535-729-5PK
Zoro #
G4445406
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Subject Matter
Machine/Equipment
Item
Label
Language
English
Legend
Warning Pinch Point. Keep Hands Clear. (Chain Hazard Pictogram)
Material
Polyester
Legend/Background Color
Orange, Black/White
Metal Detectable
No
Header Legend Color
Black
Self-Adhesive
Yes
Legend Style
Symbol and Text
Legend Color
Black
Laminated
Yes
Header
Warning
Shape
Rectangle
Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Header Background Color
Orange
No. of Labels
5
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram Description
Machinery Hazard
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Header
Warning
Sign Material
Polyester
Glow In The Dark
No
Sign Mounting Location
Door, Equipment, Wall
Chemical Resistant
Yes
Retroreflective Grade
Not Retroreflective
UV Resistant
No
Header Pictogram ID
PPIC-55
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Mounting Style
Adhesive
Sign Legend Text Color
Black
Sign Header Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Material Properties
Flexible
Adhesive Type
Acrylic
Minimum Application Temperature
50 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Shape
Horizontal Rectangle
Legend Pictogram ID
PEQM-85
Abrasion Resistant
Yes
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
Pinch Point. Keep Hands Clear. (Chain Hazard Pictogram)
Maximum Service Temperature
300 Degrees F
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange
Product Type
Label
Shell Material
Polyester

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point. Keep Hands Clear. (Chain Hazard Pictogram), Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.