This item is Discontinued.

Zoro Select Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 1600 PK B08450.025.0100

Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 1600 PK (Discontinued)

  • Mfr # B08450.025.0100
  • Zoro # G1139369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08450.025.0100
Zoro #
G1139369
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4 in
Fastener Length
1 in
Drive Size
7/16 in
Hex Size
7/16 in
Thread Size
1/4"-10
Head Height
0.172 in
Head Width
0.26 in
Maximum Head Width
17/64 in
Fastener Length
1 in
Maximum Head Height
11/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Item
Lag Screw
Standards
ANSI/ASME B18.2.1
Grade
2
Meets/Exceeds
ANSI/ASME B18.2.1
Thread Fit
2A
Type
Hex Head Lag Screw
Threads per Inch
10
Dimensional Standards
ASME B18.2.1
Material Grade/Class
Grade 2
Pack Size
Bulk
Head Style
Hex
Tip Type
Pointed
Finish Type
Hot Dipped Galvanized
Material Type
Steel
Head Shape
Hex

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 1/4 in, Fastener Length 1 in, Threads per Inch 10, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.