Lag Screw, 1/4 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK
- Mfr # U08450.025.0250
- Zoro # G3480547
product price:Â
$
33.89
/pk of 100, $0.34/ea
Key Features
External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Drive Size
7/16 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08450.025.0250
- Zoro #
- G3480547
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- 1/4 in
- Fastener Length
- 2-1/2 in
- Drive Size
- 7/16 in
- Hex Size
- 7/16 in
- Thread Size
- 1/4"-10
- Maximum Head Width
- 1/2 in
- Head Height
- 0.172 in
- Head Width
- 0.26 in
- Minimum Head Width
- 7/16 in
- Maximum Head Height
- 11/64 in
Description
Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 1/4 in, Fastener Length 2 1/2 in, Thread Style Partially Threaded, Dimensional Standards ASME B18.2.1, Pack Size Small, System of Measurement Inch, Drive External Hex, Drive Size 7/16 in, Head Height 0.172 in, Head Style Hex, Head Width 0.26 in, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.