
Lag Screw, 5/16 in, 1-5/8 in, Steel, Zinc Plated Hex Hex Drive, 900 PK
Mfr # 312607LHW
Zoro # G5047662
product price:Â $262.99
/pk 900, $0.29/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Screw Size
5/16 in
Fastener Length
1-5/8 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
312607LHW
Zoro #
G5047662
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
5/16 in
Fastener Length
1-5/8 in
Head Height
.200-.230 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Lag Screw
SAE or Metric
SAE
Head Style
Hex
Description
Hex Head Lag Screws,5/16-9x1 5/8,Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.