This item is Discontinued.

Zoro Select Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 350 PK B08450.031.0400

Lag Screw, 5/16 in, 4 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 350 PK (Discontinued)

  • Mfr # B08450.031.0400
  • Zoro # G1148268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B08450.031.0400
Zoro #
G1148268
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
5/16 in
Fastener Length
4 in
Drive Size
1/2 in
Hex Size
1/2 in
Thread Size
5/16"-9
Head Width
0.324 in
Maximum Head Width
21/64 in
Head Height
0.219 in
Maximum Head Height
7/32 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Hot Dipped Galvanized
Item
Lag Screw
Standards
ASME B18.2.1
Meets/Exceeds
ASME B18.2.1
Grade
2
Type
Hex Head Lag Screw
Thread Fit
2A
Material Grade/Class
Grade 2
Dimensional Standards
ASME B18.2.1
Head Style
Hex
Pack Size
Bulk
Tip Type
Pointed
Finish Type
Hot Dipped Galvanized
Head Shape
Hex
Material Type
Steel

Description

Hex Head Lag Screw, Material Steel, Finish Hot-Dipped Galvanized, Screw Size 5/16 in, Fastener Length 4 in, Dimensional Standards ASME B18.2.1, Pack Size Bulk, System of Measurement Inch, Drive External Hex, Drive Size 1/2 in, Head Height 0.219 in, Head Style Hex, Head Width 0.324 in, Package Quantity 350

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.