Shop ALLIED TUBE & CONDUIT

Liquid-Tight Corrugated Conduit, 1 in Trade Size, 100 ft, 6 in Bend, PVC, Gray

  • Mfr # 6004-30-00

  • Zoro # G2801443


product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Bend Radius
6 in
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6004-30-00
Zoro #
G2801443
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Nominal Length
100 ft
Bend Radius
6 in
Outside Dia.
1.29 in
Inside Diameter
1.04 in
Outside Diameter
1.29 in
Part Length (ft)
100
Trade Size (in)
1
Outside Diameter (in)
1.290/1.315 IN
Flexible Conduit Nominal Length
100 ft

Details

Item
Liquid-Tight Corrugated Conduit
Material
PVC
Jacket Material
PVC
Finish
Unfinished
Jacket Color
Gray
Min. Operating Temp.
-2 Degrees F
Max. Operating Temp.
176 Degrees F
Series
6000
Flexible Conduit Usable Temp. Range
-2 Degrees to 176 Degrees F
Special Features
UL & CSA listed -Type B Construction
Standards
CSA 22.2 No. 227.2 Type A, NFPA-79, UL1660, WEEE Compliant
Flammability Rating
UL 1660
Jacketed
Yes
Usable Temperature Range
-2 Degrees F to 176 Degrees F
Approval Rating
CSA, NFPA, UL
Indoor/Outdoor Usage
Outdoor Only
Resistance Properties
Oil Resistant, UV Resistant
Wet Location
Yes
Oil Resistant
Yes
Application
3/8" through 2" rated for direct burial and poured concrete, Hazardous locations where Flexible Connections are required per NEC® 501.10(B)(2)(4), 502.10(A)(2)(3), 502.10(B)(1)(1), 502.10(B)(2), 503.10(A)(3)(3), 503.10(B), 504.20, Industrial and commercial applications, Indoor or outdoor locations, Suitable for pool and spa use, Air conditioning and HVAC units
Features
LIQUID-TUFFâ„¢ Integral Liquidtight Flexible Nonmetallic Conduit UL; Rugged Nonmetallic PVC; Interior integral reinforced member within conduit wall; Rigid PVC spiral core for strength; Outdoor applications including direct burial; Rated for concrete embedment
Max Temperature Rating Dry F
176
Hazardous Location Class es
Class I Div 2 NEC® 501.10(B)(2)(5), Class II Div 1 NEC® 502.10(A)(2)(3), Class II Div 2 NEC® 502.10(B)(2), Class III Div 1 NEC® 503.10(A)(3)(3) and Class III Div 2 NEC® 503.10(B).
Flexibility
Flexible
Color
Gray

Description

Liquid-Tight Corrugated Conduit, Trade Size 1 in, Bend Radius 6 in, Color Gray, Approval Rating CSA, NFPA, UL, PVC, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -2 Degrees F, Nominal Length 100 ft, Flammability Rating UL 1660, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Nonmetallic, Outside Diameter 1.29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products