Shop ALLIED TUBE & CONDUIT

Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 400 ft, 3-3/4 in Bend, Steel, Gray

  • Mfr # 6904-41-00
  • Zoro # G2171611

product price: 
$
4,872.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Bend Radius
3-3/4 in
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6904-41-00
Zoro #
G2171611
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
1 in
Nominal Length
400 ft
Bend Radius
3-3/4 in
Outside Dia.
1.29 in
Outside Diameter
1.29 in
Inside Diameter
1.04 in
Part Length (ft)
400
Outside Diameter (in)
1.290/1.315 IN
Trade Size (in)
1
Flexible Conduit Nominal Length
400 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
Flame Retardant PVC
Finish
Galvanized
Jacket Color
Gray
Min. Operating Temp.
-67 Degrees F
Max. Operating Temp.
221 Degrees F
Series
6900
Flexible Conduit Usable Temp. Range
-67 Degrees to 221 Degrees F
Standards
UL-360, CSA LL18858, RoHS Compliant, UL E29278, WEEE Compliant
Special Features
Fully Interlocked Strip
Approval Rating
CSA, UL
Indoor/Outdoor Usage
Outdoor Only
Wet Location
Yes
Usable Temperature Range
-67 Degrees F to 221 Degrees F
Jacketed
Yes
Resistance Properties
Oil Resistant, UV Resistant
Flammability Rating
UL 360
Application
High temperature use, Machine tool wiring applications, Ideal for cold climate installations, Direct burial and concrete embedment, Bond wire for grounding in sizes 3/8" - 11/4" NEC® 250.118(6), Hazardous locations per NEC® 501, Site lighting and other outdoor wiring jobs
Oil Resistant
Yes
Max Temperature Rating Dry F
221
Min Temperature RatingF
-67
Hazardous Location Class es
Class I Div 2 NEC 501.10(B)(2)(4), Class II Div 1 NEC 502.10(A)(2)(2), Class II Div 2 NEC 502.10(B)(2), Class III Div 1 NEC 503.10(A)(3)(2) and Class III Div 2 NEC 503.10(B).
Features
LIQUID-TUFFâ„¢ Hi-Low Liquidtight Flexible Steel Conduit UL; Superior temperature ratings; Hot dipped zinc galvanized low carbon steel core; UL bonding strip 3/8 - 11/4 for grounding; Sunlight resistant; Flame retardant PVC jacket - Gray
Surface Finish
PVC
Flexibility
Flexible
Color
Gray
Shell Material
Steel
Wire Color
Gray

Description

Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 3/4 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 400 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 1.04 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.