This item is Discontinued.
This item is Discontinued.
Liquid-Tight Flex Metal Conduit, 1 in Trade Size, 50 ft, 3 in Bend, Steel, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6804-24-00
- Zoro #
- G8342722
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 1 in
- Nominal Length
- 50 ft
- Bend Radius
- 3 in
- Outside Dia.
- 1.29 in
- Outside Diameter
- 1.29 in
- Inside Diameter
- 1.04 in
- Flexible Conduit Bend Radius
- 3 in
- Flexible Conduit Nominal Length
- 50 ft
- Inside Dia.
- 1.041 in
- Conduit Trade Size
- 1 in
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1 in, Bend Radius 3 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 1.04 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.29 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.