This item is Discontinued.

Allied Tube & Conduit Liquid-Tight Flex Metal Conduit, 2 in Trade Size, 50 ft, 5-1/2 in Bend, Steel, White SZ07-24-00

This item is Discontinued.

Allied Tube & Conduit

Liquid-Tight Flex Metal Conduit, 2 in Trade Size, 50 ft, 5-1/2 in Bend, Steel, White (Discontinued)

Mfr # SZ07-24-00
Zoro # G3557267
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SZ07-24-00
Zoro #
G3557267
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
2 in
Nominal Length
50 ft
Bend Radius
5-1/2 in
Outside Dia.
2.34 in
Inside Diameter
2.02 in
Outside Diameter
2.34 in
Outside Diameter (in)
2.340/2.375 IN
Trade Size (in)
2
Part Length (ft)
50
Flexible Conduit Nominal Length
50 ft

Details

Item
Liquid-Tight Flex Metal Conduit
Material
Steel
Jacket Material
PVC
Finish
Unfinished
Jacket Color
White
Min. Operating Temp.
-30 Degrees F
Max. Operating Temp.
176 Degrees F
Series
SZ
Special Features
NSF 169 Component with UL and CSA certificationn per UL 360 and CSA 22.16
Standards
UL 360, CSA 22.2 56-6, NSF 169
Flexible Conduit Usable Temp. Range
-30 Degrees to 176 Degrees F
Approval Rating
CSA, FDA, NSF, UL
Resistance Properties
Corrosion Resistant
Usable Temperature Range
-30 Degrees F to 176 Degrees F
Flammability Rating
UL 360
Jacketed
Yes
Wet Location
Yes
Oil Resistant
Yes
Min Temperature RatingF
-40
Hazardous Location Class es
Class I Div 2 NEC® 501.10(B)(2)(4), Class II Div 1 NEC® 502.10(A)(2)(2), Class II Div 2 NEC® 502.10(B)(2), Class III Div 1 NEC® 503.10(A)(3)(2) and Class III Div 2 NEC® 503.10(B)
Application
Food equipment & other devices associated with food production, NSF 169 Component compliant, For use in "splash zones" contiguous to food production - wash down areas, PVC jacket does not promote the growth of bacteria, Meat packing, restaurants, food processing, poultry packing, pharmaceutical facilities
Features
LIQUID-TUFFâ„¢ Component for Splash Zones (SZ) Liquidtight Flexible Metal Conduit UL &CSA; PVC jacket inhibits bacteria growth - color White; Ease of cleaning/sterilization using bleach - no degradation of jacket; Flexible rugged moisture, oil & sunlight resistant PVC jacket; Hot dipped zinc galvanized low carbon steel core; Excellent temperature range
Max Temperature Rating Dry F
176
Surface Finish
PVC
Color
White
Flexibility
Flexible

Description

Liquid-Tight Flex Metal Conduit, Trade Size 2 in, Bend Radius 5 1/2 in, Color White, Approval Rating CSA, FDA, NSF, UL, Plated Steel, Jacket Material FDA Splash Zone Approved PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 50 ft, Flammability Rating UL 360, Flexibility Flexible, Inside Diameter 2.02 in, Jacket Color White, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.34 in, Resistance Properties Corrosion Resistant, SZ

Ratings & reviews