Shop ZORO SELECT

Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 3/4 in Hex Wd, 29/64 in Hex Ht, 50 PK

  • Mfr # U11610.050.0001

  • Zoro # G3391459

CAD Available

product price: 
$
11.39
/pk 50, $0.23/ea

Key Features

CAD Drawing
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U11610.050.0001
Zoro #
G3391459
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Hex Height
29/64 in
Hex Width
3/4 in
Flange Dia.
1.031 in
Flange Diameter
1.031 in
Dia./Thread Size
1/2"-13
Nut Height
29/64 in
Width Across Flats
3/4 in
For Screw Size
1/2 in
Flange Thickness
0.05 in

Details

CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.16.4
Material Grade
Grade A
Basic Material
Steel
Fastener Finish
Zinc Plated
Type
Self Locking Flange Nut
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.4
Nut Style
Self Locking Flange Nut - Serrated
Rockwell Hardness
HRB68
RoHS Compliant
Yes
Removable
Yes
REACH Compliant
Yes
Material Quality Standards
SAE J995
Color
Silver
Thread Fit
2B

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/2 In.-13, Hex Width 3/4 in, Hex Height 29/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 1.031 in, Flange Thickness 0.05 in, Insert Material Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews