Shop ZORO SELECT

Lock Nut, 1/4"-20, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK

  • Mfr # U11610.025.0001

  • Zoro # G3391495

CAD Available

product price: 
$
5.59
/pk of 100, $0.06/ea

Key Features

CAD Drawing
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U11610.025.0001
Zoro #
G3391495
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Pack Size
Small Pack
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc Plated
Type
Self Locking Flange Nut
Nut Standards
ASME B18.16.4
Material Grade
Grade A
Dimensional Standards
ASME B18.16.4
Fastener Thread Direction
Right Hand
Nut Style
Self Locking Flange Nut - Serrated
Material Quality Standards
SAE J995
Rockwell Hardness
HRB68
Removable
Yes
RoHS Compliant
Yes
REACH Compliant
Yes
Color
Silver
Thread Fit
2B

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.505 in, Flange Thickness 0.04 in, Insert Material Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products