Shop ZORO SELECT
See all product information
Create Account
Serrated Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK
Mfr # U11612.075.0001
Zoro # G3391346
product price:Â
$
14.15
/pk 10, $1.42/ea
Key Features
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U11612.075.0001
- Zoro #
- G3391346
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ASME B18.16.4
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNF
- Pack Size
- Small Pack
- Type
- Self Locking Flange Nut
- Fastener Thread Direction
- Right Hand
- Nut Standards
- ASME B18.16.4
- Basic Material
- Steel
- Fastener Finish
- Zinc Plated
- Nut Style
- Self Locking Flange Nut - Serrated
- Dimensional Standards
- ASME B18.16.4
- Material Grade
- Grade A
- Fastener Thread Type
- UNF (Fine)
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 3/4 In.-16, Hex Width 1 1/8 in, Hex Height 43/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 1.5 in, Pack Size Small Pack, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.