Shop ZORO SELECT
See all product information
Create Account
Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 1/2 in Hex Wd, 9/32 in Hex Ht, 100 PK
Mfr # U11610.031.0001
Zoro # G3391486
CAD Available
product price:Â
$
6.79
/pk of 100, $0.07/ea
Key Features
CAD Drawing
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 5/16 In.-18, Hex Width 1/2 in, Hex Height 9/32 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, Material Quality Standards SAE J995, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.68 in, Flange Thickness 0.04 in, Insert Material Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes