Shop ZORO SELECT

Serrated Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # U51109.031.0001

  • Zoro # G3391267


product price: 
$
7.15
/pk 25, $0.29/ea

Key Features

Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51109.031.0001
Zoro #
G3391267
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
IFI-145
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNF
Pack Size
Small Pack
Type
Self Locking Flange Nut
Fastener Finish
Plain
Material Grade
18-8
Nut Style
Self Locking Flange Nut - Serrated
Basic Material
Stainless Steel
Fastener Thread Type
UNF (Fine)
Nut Standards
IFI-145
Fastener Thread Direction
Right Hand
Dimensional Standards
IFI-145

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 5/16 In.-24, Hex Width 1/2 in, Lock Type Serrated, Dimensional Standards IFI-145, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.68 in, Pack Size Small Pack, Package Quantity 25

Ratings & reviews