Shop ZORO SELECT

Serrated Lock Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 13/64 in Ht, 50 PK

  • Mfr # U51108.016.0001

  • Zoro # G3391337

CAD Available

product price: 
$
13.79
/pk 50, $0.28/ea

Key Features

CAD Drawing
Thread Size
#8-32
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51108.016.0001
Zoro #
G3391337
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.16.4; IFI-145; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Yes
RoHS Compliant
Yes
REACH Compliant
Yes
Color
Silver
Made in North America
No
Fastener Finish
Plain
Dimensional Standards
ASME B18.16.4, IFI-145
Fastener Thread Direction
Right Hand
Nut Style
Self Locking Flange Nut - Serrated
Fastener Thread Type
UNC (Coarse)
Insert Material
Stainless Steel
Nut Standards
IFI-145
Type
Self Locking Flange Nut
Basic Material
Stainless Steel
Material Grade
18-8

Description

Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size #8-32, Hex Width 11/32 in, Hex Height 13/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, IFI-145, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.469 in, Flange Thickness 0.02 in, Insert Material Stainless Steel, Made in North America No, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.