This item is Discontinued.
This item is Discontinued.
Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 300 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L12600.160.0001
- Zoro #
- G2097650
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M16-2.00
- Hex Height
- 18 mm
- Hex Width
- 24 mm
- Width Across Flats
- 24.0 mm
- Dia./Thread Size
- M16-2.00
- Nut Height
- 18.0 mm
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 18 mm, Lock Type Nylon Insert, Dimensional Standards D982, System of Measurement Metric, Hex Type High Hex, Thread Direction Right Hand, Pack Size Bulk Pack, Package Quantity 300
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.