This item is Discontinued.

Zoro Select Serrated Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2300 PK B11610.021.0001

This item is Discontinued.

Zoro Select

Serrated Lock Nut, #12-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2300 PK (Discontinued)

Mfr # B11610.021.0001
Zoro # G2097678
Country of Origin Multiple
Category Lock Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B11610.021.0001
Zoro #
G2097678
UPC #
-
Country of Origin
Multiple
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Serrated
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.16.4; RoHS Compliant
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Color
Silver
Made in North America
No
Material Type
Steel
Removable
Yes
Bolt Compatibility
Grade 2
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Pack Size
Bulk Pack
Finish Type
Zinc Plated
Rockwell Hardness
HR15N 78-90
REACH Compliant
Yes
Material Grade
Grade A
Dimensional Standards
ASME B18.16.4
Fastener Thread Type
UNC (Coarse)
Insert Material
Steel
Fastener Thread Direction
Right Hand
Basic Material
Steel
Nut Standards
ASME B18.16.4
Nut Style
Self Locking Flange Nut - Serrated
Fastener Finish
Zinc Plated

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size #12-24, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Color Silver, Flange Diameter 0.594 in, Flange Thickness 0.04 in, Insert Material Steel, Made in North America No, Manufacturer Location Globally Sourced, Pack Size Bulk Pack, REACH Compliant Yes, Removable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.