This item is Discontinued.
This item is Discontinued.
Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 2400 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11610.025.0001
- Zoro #
- G2054040
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ASME B18.16.4
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNC
- Pack Size
- Bulk Pack
- Fastener Thread Direction
- Right Hand
- Basic Material
- Steel
- Fastener Finish
- Zinc Plated
- Fastener Thread Type
- UNC (Coarse)
- Nut Style
- Self Locking Flange Nut - Serrated
- Dimensional Standards
- ASME B18.16.4
- Material Grade
- Grade A
- Nut Standards
- ASME B18.16.4
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 1/4 In.-20, Hex Width 7/16 in, Hex Height 15/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.505 in, Pack Size Bulk Pack, Package Quantity 2400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.