This item is Discontinued.
This item is Discontinued.
Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 25/64 in Ht, 750 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11610.043.0001
- Zoro #
- G2054068
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Hex Type
- Flange Hex
- Lock Type
- Serrated
- Material
- Steel
- Material Grade/Class
- Grade A
- Finish
- Zinc Plated
- Standards
- ASME B18.16.4
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Type
- UNC
- Pack Size
- Bulk Pack
- Fastener Thread Direction
- Right Hand
- Material Grade
- Grade A
- Fastener Thread Type
- UNC (Coarse)
- Fastener Finish
- Zinc Plated
- Dimensional Standards
- ASME B18.16.4
- Nut Standards
- ASME B18.16.4
- Basic Material
- Steel
- Nut Style
- Self Locking Flange Nut - Serrated
Description
Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade A, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 25/64 in, Lock Type Serrated, Dimensional Standards ASME B18.16.4, System of Measurement Inch, Hex Type Flange Hex, Thread Direction Right Hand, Flange Diameter 0.937 in, Pack Size Bulk Pack, Package Quantity 750
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.