Shop ZORO SELECT

Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 50 PK

  • Mfr # M01061.100.0090
  • Zoro # G2661541

product price: 
$
52.29
/pk of 50, $1.05/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01061.100.0090
Zoro #
G2661541
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Fastener Length
90 mm
Head Width
17 mm
Min. Thread Length
26 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
26 mm
Screw Size
M10
Overall Length
90 mm
Wire Rope Length
90 mm
Length
90 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Fastener Industry Standards
DIN 960
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Extra Fine
Tensile Strength
116,000 psi
Rockwell Hardness
HRC22
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 960
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.00
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.