Shop ZORO SELECT

Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 50 PK

  • Mfr # M01071.100.0030

  • Zoro # G2661191


product price: 
$
16.15
/pk 50, $0.32/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01071.100.0030
Zoro #
G2661191
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Fastener Length
30 mm
Head Width
17 mm
Min. Thread Length
30 mm
Head Height
6.4 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
30 mm
Overall Length
30 mm
Screw Size
M10
Wire Rope Length
30 mm
Length
30 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Thread Type
Extra Fine
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC22
Dimensional Standards
DIN 961
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M10-1.00
Manufacturer Location
Globally Sourced
Fastener Industry Standards
DIN 961
Type
Hex Head Tap Bolt
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews