Shop ZORO SELECT

Class 8.8, M10-1.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 50 PK

  • Mfr # M01071.100.0040

  • Zoro # G2661176


product price: 
$
57.89
/pk 50, $1.16/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M01071.100.0040
Zoro #
G2661176
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Fastener Length
40 mm
Head Width
17 mm
Head Height
6.4 mm
Min. Thread Length
40 mm
Head and Washer Height
6.4 mm
Minimum Thread Length
40 mm
Screw Size
M10
Overall Length
40 mm
Wire Rope Length
40 mm
Length
40 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Extra Fine
Tensile Strength
116,000 psi
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Minimum Temperature
-58 Degrees F
Maximum Temperature
302 Degrees F
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.00
Threadlocker Maximum Temperature
1 mm
Manufacturer Location
Globally Sourced
Type
Hex Head Cap Screw
Dimensional Standards
DIN 961
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.00, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 40 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products