Shop ZORO SELECT
See all product information
Create Account
Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK
Mfr # M01241.100.0050
Zoro # G9897986
product price:Â
$
42.49
/pk of 50, $0.85/ea
Key Features
External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.00
Head Width
17 mm
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M01241.100.0050
- Zoro #
- G9897986
- UPC #
- 190735979792
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Drive
- External Hex
- Material Grade/Class
- Class 8.8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ISO 8765
- Item
- Hex Head Cap Screw
- Tensile Strength
- 116,000 psi
- Thread Type
- Extra Fine
- Rockwell Hardness
- HRC22
- Threadlocker Maximum Temperature
- 1 mm
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- M10-1.00
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ISO 8765
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.00, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Extra Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards ISO 8765, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 50