M10-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 100 mm Length, 25 PK

  • Mfr # M07041.100.0100
  • Zoro # G0305667
product price: 
$
97.15
/pk of 25, $3.89/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07041.100.0100
Zoro #
G0305667
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Screw Length
100 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Minimum Thread Length
40 mm
Head Diameter
16 mm
Dia./Thread Size
M10-1.00
Length
100 mm
Head Dia.
16 mm
Fastener Length
100 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Rockwell Hardness
C39 to C44
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Thread Direction
Right Hand
Fastener Thread Type
Metric Extra Fine
Thread Type
Extra Fine
Material Grade/Class
Class 12.9
Dimensional Standards
DIN 912
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
Thread Pitch
1 mm
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Industry Standards
DIN 912
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Class 12.9
Min. Tensile Strength
1,200 N/sq mm
Temperature - Minimum
-58 Degrees F
Type
Socket Head Cap Screw
Non-Marring Tip
No
Sealing Gasket
No
Head Texture
Knurled
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.00, Minimum Thread Length 40 mm, Fastener Length 100 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products