M10-1.00 Socket Head Cap Screw, Socket, Black Oxide Steel, 70 mm Length, 25 PK

  • Mfr # M07041.100.0070
  • Zoro # G0305676
product price: 
$
84.39
/pk of 25, $3.38/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
8 mm
Tensile Strength
174,000 psi
Standards
DIN 912
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M07041.100.0070
Zoro #
G0305676
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.00
Screw Length
70 mm
Drive Size
8 mm
Head Height
10 mm
Thread Length
40 mm
Min. Thread Length
40 mm
Head Diameter
16 mm
Minimum Thread Length
40 mm
Dia./Thread Size
M10-1.00
Length
70 mm
Head Dia.
16 mm
Fastener Length
70 mm

Details

Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
174,000 psi
Standards
DIN 912
System of Measurement
Metric
Temp. Range
-58 Degrees to 302 Degrees F
Thread Style
Fully Threaded
Fastener Thread Type
Metric Extra Fine
Rockwell Hardness
C39 to C44
Thread Direction
Right Hand
Thread Type
Extra Fine
Dimensional Standards
DIN 912
Thread Pitch
1 mm
Maximum Temperature
302 Degrees F
Material Grade/Class
Class 12.9
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Finish Type
Black Oxide
Material Type
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
DIN 912
Basic Material
Steel
Material Grade
Class 12.9
Fastener Finish
Black Oxide
Screw Head Type
Cylindrical
Min. Tensile Strength
1,200 N/sq mm
Type
Socket Head Cap Screw
Non-Marring Tip
No
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Sealing Gasket
No
Head Texture
Knurled
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Metric, Drive Type Socket, Drive Size 8 mm, Material Alloy Steel, Material Grade/Class Class 12.9, Finish Black Oxide, Thread Size M10x1.00, Minimum Thread Length 40 mm, Fastener Length 70 mm, Head Height 10 mm, Head Diameter 16 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards DIN 912, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products