This item is Discontinued.

Zoro Select Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 400 PK L04170.100.0020

This item is Discontinued.

Zoro Select

Class 10.9, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 400 PK (Discontinued)

Mfr # L04170.100.0020
Zoro # G5661017
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L04170.100.0020
Zoro #
G5661017
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
20 mm
Head Width
17 mm
Min. Thread Length
20 mm
Head Height
6.4 mm
Minimum Thread Length
20 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.25
Overall Length
20 mm
Screw Size
M10
Wire Rope Length
20 mm
Length
20 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Tensile Strength
150,800 psi
Basic Material
Steel
Proof Load
830 N/sq mm
Thread Type
Metric Fine
Fastener Industry Standards
DIN 961
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC32
Threadlocker Maximum Temperature
1.25 mm
Pack Size
Bulk Pack
Dimensional Standards
DIN 961
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
M10-1.25
Globally Sourced
Globally Sourced
Dimensional Standards
DIN 961
Manufacturer Location
Globally Sourced
Material Type
Steel
Bolt Material
Steel
Fastener Thread Type
Metric Fine
Fastener Thread Style
Fully Threaded
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 20 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.