Shop ZORO SELECT

Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 30 mm L, 100 PK

  • Mfr # M01070.100.0030
  • Zoro # G5570896

product price: 
$
26.99
/pk of 100, $0.27/ea

Key Features

External Hex Drive
Class 8.8 Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.25
Head Width
17 mm
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M01070.100.0030
Zoro #
G5570896
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 961
Item
Hex Head Cap Screw
Proof Load
580 N/sq mm
Rockwell Hardness
HRC22
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
116,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.25
Dimensional Standards
DIN 961
Maximum Temperature
302 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Screw Industry Standards
DIN 961
Type
Hex Head Tap Bolt
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Head Type
Hex
Shell Material
Steel

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Plain, Dia./Thread Size M10-1.25, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products