This item is Discontinued.

Zoro Select Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 200 PK L01240.100.0090

This item is Discontinued.

Zoro Select

Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 90 mm L, 200 PK (Discontinued)

Mfr # L01240.100.0090
Zoro # G1616601
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L01240.100.0090
Zoro #
G1616601
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.25
Fastener Length
90 mm
Head Width
17 mm
Min. Thread Length
26 mm
Head Height
6.4 mm
Minimum Thread Length
26 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.25
Overall Length
90 mm
Screw Size
M10
Wire Rope Length
90 mm
Length
90 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 8.8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 960
Item
Hex Head Cap Screw
Tensile Strength
116,000 psi
Thread Type
Metric Fine
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
580 N/sq mm
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
1.25 mm
Dimensional Standards
DIN 960
Threadlocker Minimum Temperature
M10-1.25
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Thread Pitch
1.25 mm
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 960
Manufacturer Location
Globally Sourced
Bolt Material
Steel
Type
Hex Head Cap Screw
Head Type
Hex
Screw Industry Standards
DIN 960
Basic Material
Steel
Fastener Industry Standards
DIN 960
Material Type
Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Fine
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Yellow, Dia./Thread Size M10-1.25, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 960, Head Type Hex, Min. Thread Length 26 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 200

Ratings & reviews